Motion
PSF2428-16
Linear Sleeve Bearing - PSF Series, 1.5000 in Shaft Diameter, 1.7500 in Outside Diameter, 2.0000 in Overall Length, Closed
MI ITEM #01224045
MFR #PSF2428-16
Price$116.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 1.5000 in Shaft Diameter, 1.7500 in Outside Diameter, 2.0000 in Overall Length, Closed
MI ITEM #01224045
MFR #PSF2428-16

Mfr description
PSF2428-16 LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.25/each

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Overall Length
    2.0000 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)