Motion
PW16C
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
Mi Item #01224067
MFR #PW16C
Price$277.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
Mi Item #01224067
MFR #PW16C

Mfr description
PW16C LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.30/each

Specifications

Dimensions

  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -400 to 400 °F
  • Pillow Block Type
    Twin Plain Linear Bearing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)