Motion
PWN24C
Round Shaft Pillow Block - PWN Series, Solid Self-Aligning, 1.5000 in Shaft Diameter, 3.0000 in, 76.20 mm Overall Length
Mi Item #01224110
MFR #PWN24C
Price$877.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - PWN Series, Solid Self-Aligning, 1.5000 in Shaft Diameter, 3.0000 in, 76.20 mm Overall Length
Mi Item #01224110
MFR #PWN24C

Mfr description
PWN24C LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.28/each

Specifications

Dimensions

  • Overall Length
    3.0000 in, 76.20 mm
  • Shaft Diameter
    1.5000 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Anodized
  • Housing Type
    Solid Self-Aligning
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Solid Self-Aligning
  • Resistance Features
    Debris Resistant, Impact Resistant, Vibration Resistant
  • Series
    PWN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)