Overview
Mfr description
PWN32 LINEAR BRG
Specifications
- Pillow Block TypeTwin Plain Linear Bearing Pillow Block
- Housing TypeOpen
- Shaft Diameter2.0000 in
- Overall Width6.0000 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data