Motion
SDSZ16
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, Closed
Mi Item #01224120
MFR #SDSZ16
Price$186.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, Closed
Mi Item #01224120
MFR #SDSZ16

Mfr description
SDSZ16 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.00/each

Specifications

Dimensions

  • Overall Length
    2.2500 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Series
    SDSZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)