Specifications
Dimensions
- Overall Height0.8700 in
- Overall Length1.2400 in
Details
- Housing TypeSquare Flange
- Measurement StandardImperial
- Operating Temperature Range-400 °F to 400 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)