Motion
14CSA32WC

Siemens
14CSA32WC

FVNR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #01224721
MFR #14CSA32WC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Siemens
14CSA32WC

FVNR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #01224721
MFR #14CSA32WC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14CSA32WC FVNR SIZE 0

Specifications

  • Phase
    Three Phase
  • Number Of Poles
    3
  • Voltage
    575 V
  • Enclosure Type
    NEMA 4/4X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought