Motion
BU5107J/04UJ BUSHING 1.250

FALK
BU5107J/04UJ BUSHING 1.250

0769064 Falk TA Taper Bushing
Mi Item #01225368
MFR #BU5107J/04UJ BUSHING 1.250
Price$309.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5107J/04UJ BUSHING 1.250

0769064 Falk TA Taper Bushing
Mi Item #01225368
MFR #BU5107J/04UJ BUSHING 1.250

Mfr description
BU5107J/04UJ BUSHING 1.250
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.90/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bushing Bore Diameter
    1.2500 in
  • Length Through Bore
    5.0000 in
  • Manufacturer Reducer Size
    5107J
  • Minimum Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    3.3120 in
  • Weight
    8.82 lbs

Details

  • Additional Details
    The patented TA Taper Bushing provides the easiest drive mounting technology on the market and features guaranteed removal for the lifetime of the unit. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew
  • Bushing Type
    Tapered Bushing
  • Includes
    Set Screw
  • Mounting Type
    Shaft Mount
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934021855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)