Motion
BU5107J/04UJ BUSHING 1.438

FALK
BU5107J/04UJ BUSHING 1.438

0769065 Falk TA Taper Bushing
MI ITEM #01225370
MFR #BU5107J/04UJ BUSHING 1.438
Price$371.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5107J/04UJ BUSHING 1.438

0769065 Falk TA Taper Bushing
MI ITEM #01225370
MFR #BU5107J/04UJ BUSHING 1.438

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$371.88/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Bushing Bore Diameter
    1.4375 in
  • Length Through Bore
    5.0000 in
  • Manufacturer Reducer Size
    5107J
  • Minimum Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
    3.3120 in
  • Weight
    2.1 lbs

Details

  • Additional Details
    A 1.438 in diameter TA Taper Bushing for Quadrive unit size 5107. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
  • Bushing Type
    Tapered Bushing
  • Includes
    Set Screw
  • Mounting Type
    Shaft Mount
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934021862

Overview

Mfr description
BU5107J/04UJ BUSHING 1.438
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought