Motion
BU5115J/06UJ BUSHING 1.188

FALK
BU5115J/06UJ BUSHING 1.188

Tapered Bushing - 5115J Reducer Size, 1.1875 in Diameter Bore, 1/4 x 1/8 in Keyway Size
MI ITEM #01225374
MFR #BU5115J/06UJ BUSHING 1.188
Price$519.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5115J/06UJ BUSHING 1.188

Tapered Bushing - 5115J Reducer Size, 1.1875 in Diameter Bore, 1/4 x 1/8 in Keyway Size
MI ITEM #01225374
MFR #BU5115J/06UJ BUSHING 1.188

Mfr description
BU5115J/06UJ BUSHING 1.188
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.51/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Bushing Bore Diameter
    1.1875 in
  • Manufacturer Reducer Size
    5115J
  • Minimum Keyway Size
    1/4 x 1/8 in
  • Weight
    17.64 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934021985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)