Motion
BU5115J/06UJ BUSHING 1.625

FALK
BU5115J/06UJ BUSHING 1.625

Tapered Bushing - 5115J Reducer Size, 1.6250 in Diameter Bore, 3/8 x 3/16 in Keyway Size
MI ITEM #01225386
MFR #BU5115J/06UJ BUSHING 1.625
Your Price$483.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5115J/06UJ BUSHING 1.625

Tapered Bushing - 5115J Reducer Size, 1.6250 in Diameter Bore, 3/8 x 3/16 in Keyway Size
MI ITEM #01225386
MFR #BU5115J/06UJ BUSHING 1.625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$483.35/each(List $580.02)

Overview

Mfr description
BU5115J/06UJ BUSHING 1.625
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Specifications

  • Manufacturer Reducer Size
    5115J
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    1.6250 in
  • Minimum Keyway Size
    3/8 x 3/16 in
  • UPC_NO
    782934022029
  • Bore Diameter
    1.6250 in
  • Weight
    13.23 lbs
  • Series
    Quadrive
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text