Motion
0769117 BU5203J/07UJ BUSHING 1.438

FALK
0769117 BU5203J/07UJ BUSHING 1.438

Tapered Bushing - 5203J Reducer Size, 1.4375 in Diameter Bore, 3/8 x 3/16 in Keyway Size
Mi Item #01225399
MFR #0769117 BU5203J/07UJ BUSHING 1.438
Price$605.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0769117 BU5203J/07UJ BUSHING 1.438

Tapered Bushing - 5203J Reducer Size, 1.4375 in Diameter Bore, 3/8 x 3/16 in Keyway Size
Mi Item #01225399
MFR #0769117 BU5203J/07UJ BUSHING 1.438

Mfr description
BU5203J/07UJ BUSHING 1.438
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.67/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bushing Bore Diameter
    1.4375 in
  • Manufacturer Reducer Size
    5203J
  • Minimum Keyway Size
    3/8 x 3/16 in
  • Weight
    18.90 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934022388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)