Motion
BU5203J/07UJ BUSHING 1.688

FALK
BU5203J/07UJ BUSHING 1.688

Tapered Bushing - 5203J Reducer Size, 1.6875 in Diameter Bore, 3/8 x 3/16 in Keyway Size
MI ITEM #01225407
MFR #BU5203J/07UJ BUSHING 1.688
List Price$676.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5203J/07UJ BUSHING 1.688

Tapered Bushing - 5203J Reducer Size, 1.6875 in Diameter Bore, 3/8 x 3/16 in Keyway Size
MI ITEM #01225407
MFR #BU5203J/07UJ BUSHING 1.688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.20/each for your price

Overview

Mfr description
BU5203J/07UJ BUSHING 1.688
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Specifications

  • Manufacturer Reducer Size
    5203J
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    1.6875 in
  • Minimum Keyway Size
    3/8 x 3/16 in
  • UPC_NO
    782934022418
  • Bore Diameter
    1.6875 in
  • Weight
    17.64 lbs
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text