Motion
BU5203J/07UJ BUSHING 1.875

FALK
BU5203J/07UJ BUSHING 1.875

Tapered Bushing - 5203J Reducer Size, 1.8750 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01225413
MFR #BU5203J/07UJ BUSHING 1.875
Price$605.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5203J/07UJ BUSHING 1.875

Tapered Bushing - 5203J Reducer Size, 1.8750 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01225413
MFR #BU5203J/07UJ BUSHING 1.875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$605.67/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Bushing Bore Diameter
    1.8750 in
  • Manufacturer Reducer Size
    5203J
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Weight
    17.64 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934022432

Overview

Mfr description
BU5203J/07UJ BUSHING 1.875
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought