Motion
BU5203J/07UJ BUSHING 1.938

FALK
BU5203J/07UJ BUSHING 1.938

0769123 Falk TA Taper Bushing
MI ITEM #01225417
MFR #BU5203J/07UJ BUSHING 1.938
Price$532.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5203J/07UJ BUSHING 1.938

0769123 Falk TA Taper Bushing
MI ITEM #01225417
MFR #BU5203J/07UJ BUSHING 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$532.88/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bushing Bore Diameter
    1.9375 in
  • Manufacturer Reducer Size
    5203J
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Weight
    6.3 lbs

Details

  • Additional Details
    A 1.938 in diameter TA Taper Bushing for Quadrive unit size 5203. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
  • Bushing Type
    Tapered Bushing
  • Mounting Type
    Shaft Mount
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934022449

Overview

Mfr description
BU5203J/07UJ BUSHING 1.938
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought