Motion
BU5203J/07UJ BUSHING 2.000

FALK
BU5203J/07UJ BUSHING 2.000

Tapered Bushing - 5203J Reducer Size, 2.0000 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01225419
MFR #BU5203J/07UJ BUSHING 2.000
Price$464.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5203J/07UJ BUSHING 2.000

Tapered Bushing - 5203J Reducer Size, 2.0000 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01225419
MFR #BU5203J/07UJ BUSHING 2.000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$464.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bushing Bore Diameter
    2.0000 in
  • Manufacturer Reducer Size
    5203J
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Weight
    13.23 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934022456

Overview

Mfr description
BU5203J/07UJ BUSHING 2.000
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought