Motion
BU5203J/07UJ BUSHING 2.188

FALK
BU5203J/07UJ BUSHING 2.188

0769125 Falk TA Taper Bushing
Mi Item #01225423
MFR #BU5203J/07UJ BUSHING 2.188
Price$533.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5203J/07UJ BUSHING 2.188

0769125 Falk TA Taper Bushing
Mi Item #01225423
MFR #BU5203J/07UJ BUSHING 2.188

Mfr description
BU5203J/07UJ BUSHING 2.188
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.86/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Bushing Bore Diameter
    2.1875 in
  • Length Through Bore
    5.5900 in
  • Manufacturer Reducer Size
    5203J
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Outside Diameter
    4.3100 in
  • Weight
    4.2 lbs

Details

  • Additional Details
    A 2.188 in diameter TA Taper Bushing for Quadrive unit size 5203. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
  • Bushing Type
    Tapered Bushing
  • Mounting Type
    Shaft Mount
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934022463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)