Motion
BU5207J/08UJ BUSHING 2.250

FALK
BU5207J/08UJ BUSHING 2.250

Tapered Bushing - 5207J Reducer Size, 2.2500 in Diameter Bore, 1/2 x 1/4 in Keyway Size
Mi Item #01225457
MFR #BU5207J/08UJ BUSHING 2.250
Price$717.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5207J/08UJ BUSHING 2.250

Tapered Bushing - 5207J Reducer Size, 2.2500 in Diameter Bore, 1/2 x 1/4 in Keyway Size
Mi Item #01225457
MFR #BU5207J/08UJ BUSHING 2.250

Mfr description
BU5207J/08UJ BUSHING 2.250
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.58/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Bushing Bore Diameter
    2.2500 in
  • Manufacturer Reducer Size
    5207J
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Weight
    17.64 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934022258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)