Motion
BU5215J/09UJ BUSHING 2.188

FALK
BU5215J/09UJ BUSHING 2.188

Tapered Bushing - 5215J Reducer Size, 2.1875 in Diameter Bore, 1/2 x 1/4 in Keyway Size
Mi Item #01225469
MFR #BU5215J/09UJ BUSHING 2.188
Price$1,036.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5215J/09UJ BUSHING 2.188

Tapered Bushing - 5215J Reducer Size, 2.1875 in Diameter Bore, 1/2 x 1/4 in Keyway Size
Mi Item #01225469
MFR #BU5215J/09UJ BUSHING 2.188

Mfr description
BU5215J/09UJ BUSHING 2.188
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.39/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Bushing Bore Diameter
    2.1875 in
  • Manufacturer Reducer Size
    5215J
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Weight
    37.80 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934022609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)