Motion
BU5215J/09UJ BUSHING 2.250

FALK
BU5215J/09UJ BUSHING 2.250

Tapered Bushing - 5215J Reducer Size, 2.2500 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01225471
MFR #BU5215J/09UJ BUSHING 2.250
Your Price$964.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5215J/09UJ BUSHING 2.250

Tapered Bushing - 5215J Reducer Size, 2.2500 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01225471
MFR #BU5215J/09UJ BUSHING 2.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$964.24/each(List $1,157.08)

Overview

Mfr description
BU5215J/09UJ BUSHING 2.250
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Specifications

  • Manufacturer Reducer Size
    5215J
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    2.2500 in
  • Minimum Keyway Size
    1/2 x 1/4 in
  • UPC_NO
    782934022616
  • Bore Diameter
    2.2500 in
  • Weight
    37.80 lbs
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought