Motion
BU5215J/09UJ BUSHING 2.438

FALK
BU5215J/09UJ BUSHING 2.438

0769141 Falk TA Taper Bushing
MI ITEM #01225475
MFR #BU5215J/09UJ BUSHING 2.438
Price$896.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5215J/09UJ BUSHING 2.438

0769141 Falk TA Taper Bushing
MI ITEM #01225475
MFR #BU5215J/09UJ BUSHING 2.438

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$896.09/each

Specifications

Dimensions

  • Bore Diameter
    2.4380 in
  • Bushing Bore Diameter
    2.4375 in
  • Length Through Bore
    7.1700 in
  • Manufacturer Reducer Size
    5215J
  • Minimum Keyway Size
    5/8 x 5/16 in
  • Outside Diameter
    4.8710 in
  • Weight
    16.8 lbs

Details

  • Additional Details
    A 2.438 in diameter TA Taper Bushing for Quadrive unit size 5215. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
  • Bushing Type
    Tapered Bushing
  • Mounting Type
    Shaft Mount
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934022623

Overview

Mfr description
BU5215J/09UJ BUSHING 2.438
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought