Motion
BU5215J/09UJ BUSHING 2.688

FALK
BU5215J/09UJ BUSHING 2.688

Tapered Bushing - 5215J Reducer Size, 2.6875 in Diameter Bore, 5/8 x 5/16 in Keyway Size
MI ITEM #01225481
MFR #BU5215J/09UJ BUSHING 2.688
Price$964.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5215J/09UJ BUSHING 2.688

Tapered Bushing - 5215J Reducer Size, 2.6875 in Diameter Bore, 5/8 x 5/16 in Keyway Size
MI ITEM #01225481
MFR #BU5215J/09UJ BUSHING 2.688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$964.24/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Bushing Bore Diameter
    2.6875 in
  • Manufacturer Reducer Size
    5215J
  • Minimum Keyway Size
    5/8 x 5/16 in
  • Weight
    22.68 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934022647

Overview

Mfr description
BU5215J/09UJ BUSHING 2.688
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought