Motion
BU5307J BUSHING 2.500

FALK
BU5307J BUSHING 2.500

0769159 Falk TA Taper Bushing
MI ITEM #01225499
MFR #BU5307J BUSHING 2.500
Price$1,457.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5307J BUSHING 2.500

0769159 Falk TA Taper Bushing
MI ITEM #01225499
MFR #BU5307J BUSHING 2.500

Mfr description
BU5307J BUSHING 2.500
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,457.03/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Bushing Bore Diameter
    2.5000 in
  • Manufacturer Reducer Size
    5307J
  • Minimum Keyway Size
    5/8 x 5/16 in
  • Weight
    25.2 lbs

Details

  • Additional Details
    A 2.500 in diameter TA Taper Bushing for Quadrive unit size 5307. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
  • Bushing Type
    Tapered Bushing
  • Mounting Type
    Shaft Mount
  • Product Type
    Speed Reducer Bushings
  • Series
    5000
  • UPC_NO
    782934022791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)