Motion
BU5307J BUSHING 3.188

FALK
BU5307J BUSHING 3.188

Tapered Bushing - 5307J Reducer Size, 3.1875 in Diameter Bore, 3/4 x 3/8 in Keyway Size
MI ITEM #01225511
MFR #BU5307J BUSHING 3.188
Price$1,457.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5307J BUSHING 3.188

Tapered Bushing - 5307J Reducer Size, 3.1875 in Diameter Bore, 3/4 x 3/8 in Keyway Size
MI ITEM #01225511
MFR #BU5307J BUSHING 3.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,457.03/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Bushing Bore Diameter
    3.1875 in
  • Manufacturer Reducer Size
    5307J
  • Minimum Keyway Size
    3/4 x 3/8 in
  • Weight
    34.02 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934022838

Overview

Mfr description
BU5307J BUSHING 3.188
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought