Motion
BU5315J BUSHING 2.688

FALK
BU5315J BUSHING 2.688

Tapered Bushing - 5315J Reducer Size, 2.6875 in Diameter Bore, 5/8 x 5/16 in Keyway Size
Mi Item #01225523
MFR #BU5315J BUSHING 2.688
Price$1,856.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5315J BUSHING 2.688

Tapered Bushing - 5315J Reducer Size, 2.6875 in Diameter Bore, 5/8 x 5/16 in Keyway Size
Mi Item #01225523
MFR #BU5315J BUSHING 2.688

Mfr description
BU5315J BUSHING 2.688
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.33/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Bushing Bore Diameter
    2.6875 in
  • Manufacturer Reducer Size
    5315J
  • Minimum Keyway Size
    5/8 x 5/16 in
  • Weight
    21.60 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934129445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)