Motion
BU5315J BUSHING 3.938

FALK
BU5315J BUSHING 3.938

0785784 Falk TA Taper Bushing
MI ITEM #01225536
MFR #BU5315J BUSHING 3.938
Price$1,375.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5315J BUSHING 3.938

0785784 Falk TA Taper Bushing
MI ITEM #01225536
MFR #BU5315J BUSHING 3.938

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,375.36/each

Specifications

Dimensions

  • Bore Diameter
    3.9380 in
  • Bushing Bore Diameter
    3.9375 in
  • Length Through Bore
    8.0500 in
  • Manufacturer Reducer Size
    5315J
  • Minimum Keyway Size
    1 x 1/2 in
  • Outside Diameter
    6.8120 in
  • Weight
    8.4 lbs

Details

  • Additional Details
    A 3.938 in diameter TA Taper Bushing for Quadrive unit size 5315. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
  • Bushing Type
    Tapered Bushing
  • Mounting Type
    Shaft Mount
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934129483

Overview

Mfr description
BU5315J BUSHING 3.938
  • TA Taper bushing for Quadrive shaft mount speed reducer
  • Consists of bushing, drive key, nut, retaining ring and setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought