Motion
BU5407J BUSHING 2.938

FALK
BU5407J BUSHING 2.938

0786822 Tapered Bushing - 5407J Reducer Size, 2.9375 in Diameter Bore, 3/4 x 3/8 in Keyway Size
MI ITEM #01225539
MFR #BU5407J BUSHING 2.938
Price$2,388.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5407J BUSHING 2.938

0786822 Tapered Bushing - 5407J Reducer Size, 2.9375 in Diameter Bore, 3/4 x 3/8 in Keyway Size
MI ITEM #01225539
MFR #BU5407J BUSHING 2.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,388.19/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bushing Bore Diameter
    2.9375 in
  • Manufacturer Reducer Size
    5407J
  • Minimum Keyway Size
    3/4 x 3/8 in
  • Weight
    29.70 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934136795

Overview

Mfr description
BU5407J BUSHING 2.938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought