Motion
BU5407J BUSHING 3.938

FALK
BU5407J BUSHING 3.938

0785775 Tapered Bushing - 5407J Reducer Size, 3.9375 in Diameter Bore, 1 x 1/2 in Keyway Size
Mi Item #01225545
MFR #BU5407J BUSHING 3.938
Price$2,163.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5407J BUSHING 3.938

0785775 Tapered Bushing - 5407J Reducer Size, 3.9375 in Diameter Bore, 1 x 1/2 in Keyway Size
Mi Item #01225545
MFR #BU5407J BUSHING 3.938

Mfr description
BU5407J BUSHING 3.938
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,163.73/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Bushing Bore Diameter
    3.9375 in
  • Manufacturer Reducer Size
    5407J
  • Minimum Keyway Size
    1 x 1/2 in
  • Weight
    17.30 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934129391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)