Motion
BU5407J BUSHING 4.188

FALK
BU5407J BUSHING 4.188

0785776 Tapered Bushing - 5407J Reducer Size, 4.1875 in Diameter Bore, 1 x 1/2 in Keyway Size
Mi Item #01225548
MFR #BU5407J BUSHING 4.188
Price$2,288.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5407J BUSHING 4.188

0785776 Tapered Bushing - 5407J Reducer Size, 4.1875 in Diameter Bore, 1 x 1/2 in Keyway Size
Mi Item #01225548
MFR #BU5407J BUSHING 4.188

Mfr description
BU5407J BUSHING 4.188
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,288.68/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Bushing Bore Diameter
    4.1875 in
  • Manufacturer Reducer Size
    5407J
  • Minimum Keyway Size
    1 x 1/2 in
  • Weight
    13.60 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934129407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)