Motion
BU5407J BUSHING 4.438

FALK
BU5407J BUSHING 4.438

0785777 Tapered Bushing - 5407J Reducer Size, 4.4375 in Diameter Bore, 1 x 1/2 in Keyway Size
MI ITEM #01225550
MFR #BU5407J BUSHING 4.438
Price$2,004.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5407J BUSHING 4.438

0785777 Tapered Bushing - 5407J Reducer Size, 4.4375 in Diameter Bore, 1 x 1/2 in Keyway Size
MI ITEM #01225550
MFR #BU5407J BUSHING 4.438

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,004.79/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Bushing Bore Diameter
    4.4375 in
  • Manufacturer Reducer Size
    5407J
  • Minimum Keyway Size
    1 x 1/2 in
  • Weight
    11.40 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934129414

Overview

Mfr description
BU5407J BUSHING 4.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought