Motion
BU5415J BUSHING 3.438

FALK
BU5415J BUSHING 3.438

0769234 Tapered Bushing - 5415J Reducer Size, 3.4375 in Diameter Bore, 7/8 x 7/16 in Keyway Size
MI ITEM #01225553
MFR #BU5415J BUSHING 3.438
Price$2,964.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5415J BUSHING 3.438

0769234 Tapered Bushing - 5415J Reducer Size, 3.4375 in Diameter Bore, 7/8 x 7/16 in Keyway Size
MI ITEM #01225553
MFR #BU5415J BUSHING 3.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,964.35/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Bushing Bore Diameter
    3.4375 in
  • Manufacturer Reducer Size
    5415J
  • Minimum Keyway Size
    7/8 x 7/16 in
  • Weight
    136.08 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934023255

Overview

Mfr description
BU5415J BUSHING 3.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought