Motion
BU5507J BUSHING 3.938

FALK
BU5507J BUSHING 3.938

0786825 Tapered Bushing - 5507J Reducer Size, 3.9375 in Diameter Bore, 1 x 1/2 in Keyway Size
MI ITEM #01225569
MFR #BU5507J BUSHING 3.938
Price$3,695.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5507J BUSHING 3.938

0786825 Tapered Bushing - 5507J Reducer Size, 3.9375 in Diameter Bore, 1 x 1/2 in Keyway Size
MI ITEM #01225569
MFR #BU5507J BUSHING 3.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,695.42/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Bushing Bore Diameter
    3.9375 in
  • Manufacturer Reducer Size
    5507J
  • Minimum Keyway Size
    1 x 1/2 in
  • Weight
    48.80 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934136825

Overview

Mfr description
BU5507J BUSHING 3.938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought