Motion
BU5507J BUSHING 4.438

FALK
BU5507J BUSHING 4.438

0786826 Tapered Bushing - 5507J Reducer Size, 4.4375 in Diameter Bore, 1 x 1/2 in Keyway Size
Mi Item #01225571
MFR #BU5507J BUSHING 4.438
Price$4,567.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5507J BUSHING 4.438

0786826 Tapered Bushing - 5507J Reducer Size, 4.4375 in Diameter Bore, 1 x 1/2 in Keyway Size
Mi Item #01225571
MFR #BU5507J BUSHING 4.438

Mfr description
BU5507J BUSHING 4.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,567.70/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Bushing Bore Diameter
    4.4375 in
  • Manufacturer Reducer Size
    5507J
  • Minimum Keyway Size
    1 x 1/2 in
  • Weight
    40.00 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)