Motion
BU5507J BUSHING 4.938

FALK
BU5507J BUSHING 4.938

0785894 Tapered Bushing - 5507J Reducer Size, 4.9375 in Diameter Bore, 1-1/4 x 5/8 in Keyway Size
Mi Item #01225574
MFR #BU5507J BUSHING 4.938
Price$3,045.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5507J BUSHING 4.938

0785894 Tapered Bushing - 5507J Reducer Size, 4.9375 in Diameter Bore, 1-1/4 x 5/8 in Keyway Size
Mi Item #01225574
MFR #BU5507J BUSHING 4.938

Mfr description
BU5507J BUSHING 4.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,045.13/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Bushing Bore Diameter
    4.9375 in
  • Manufacturer Reducer Size
    5507J
  • Minimum Keyway Size
    1-1/4 x 5/8 in
  • Weight
    40.00 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934129582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)