Motion
BU5507J BUSHING 5.438

FALK
BU5507J BUSHING 5.438

0785895 Tapered Bushing - 5507J Reducer Size, 5.4375 in Diameter Bore, 1-1/4 x 5/8 in Keyway Size
MI ITEM #01225576
MFR #BU5507J BUSHING 5.438
Price$3,334.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5507J BUSHING 5.438

0785895 Tapered Bushing - 5507J Reducer Size, 5.4375 in Diameter Bore, 1-1/4 x 5/8 in Keyway Size
MI ITEM #01225576
MFR #BU5507J BUSHING 5.438

Mfr description
BU5507J BUSHING 5.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,334.27/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Bushing Bore Diameter
    5.4375 in
  • Manufacturer Reducer Size
    5507J
  • Minimum Keyway Size
    1-1/4 x 5/8 in
  • Weight
    18.20 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • Series
    Quadrive
  • UPC_NO
    782934129599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)