Motion
BU5608J BUSHING 5.938

FALK
BU5608J BUSHING 5.938

0769738 Tapered Bushing - 5608J Reducer Size, 5.9375 in Diameter Bore, 1-1/2 x 3/4 in Keyway Size
MI ITEM #01225581
MFR #BU5608J BUSHING 5.938
Your Price$5,150.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5608J BUSHING 5.938

0769738 Tapered Bushing - 5608J Reducer Size, 5.9375 in Diameter Bore, 1-1/2 x 3/4 in Keyway Size
MI ITEM #01225581
MFR #BU5608J BUSHING 5.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,150.37/each(List $6,437.97)

Overview

Mfr description
BU5608J BUSHING 5.938

Specifications

  • Manufacturer Reducer Size
    5608J
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    5.9375 in
  • Minimum Keyway Size
    1-1/2 x 3/4 in
  • UPC_NO
    782934025815
  • Manufacturer Product Page
  • Bore Diameter
    5.9375 in
  • Weight
    133.20 lbs
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text