Motion
BU5608J BUSHING 6.500

FALK
BU5608J BUSHING 6.500

0769739 Tapered Bushing - 5608J Reducer Size, 6.5000 in Diameter Bore, 1-1/2 x 3/4 in Keyway Size
Mi Item #01225585
MFR #BU5608J BUSHING 6.500
Price$5,305.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5608J BUSHING 6.500

0769739 Tapered Bushing - 5608J Reducer Size, 6.5000 in Diameter Bore, 1-1/2 x 3/4 in Keyway Size
Mi Item #01225585
MFR #BU5608J BUSHING 6.500

Mfr description
BU5608J BUSHING 6.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,305.05/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Bushing Bore Diameter
    6.5000 in
  • Manufacturer Reducer Size
    5608J
  • Minimum Keyway Size
    1-1/2 x 3/4 in
  • Weight
    31.40 lbs

Details

  • Bushing Type
    Tapered Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782934025822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)