Specifications
Dimensions
- Manufacturer Reducer Size5507J
- NEMA Frame Sizes444T to 449T
- Weight626.34 lbs
Details
- Manufacturer Product Page
- Mount Component TypeComplete Motor Mount
- Product TypeSpeed Reducer Motor Mounts
- UPC_NO782934137662
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)