Motion
BS5407J-14/25 BACKSTOP MODEL A

FALK
BS5407J-14/25 BACKSTOP MODEL A

0769170 Speed Reducer Backstop - Reducer Size: 5215
Mi Item #01225628
MFR #BS5407J-14/25 BACKSTOP MODEL A
Price$4,206.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BS5407J-14/25 BACKSTOP MODEL A

0769170 Speed Reducer Backstop - Reducer Size: 5215
Mi Item #01225628
MFR #BS5407J-14/25 BACKSTOP MODEL A

Mfr description
BS5407J14/25 MODEL A BACKSTOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,206.48/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5215
  • Weight
    41.87 lbs

Details

  • Additional Details
    Quadrive Series
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Backstops
  • Ratio Supported
    14:1, 25:1
  • Series
    Quadrive
  • UPC_NO
    782934022852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)