Motion
TPK5315JSC/12UJ THRUST PLATE KIT

FALK
TPK5315JSC/12UJ THRUST PLATE KIT

Speed Reducer Thrust Plate Kit - Series: Quadrive, 5315 Reducer Size, Thrust Plate Kit
Mi Item #01225788
MFR #TPK5315JSC/12UJ THRUST PLATE KIT
Price$468.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TPK5315JSC/12UJ THRUST PLATE KIT

Speed Reducer Thrust Plate Kit - Series: Quadrive, 5315 Reducer Size, Thrust Plate Kit
Mi Item #01225788
MFR #TPK5315JSC/12UJ THRUST PLATE KIT

Mfr description
TPK5315JSC/12UJ THRUST PLATE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$468.80/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5315
  • Weight
    12.22 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934023040
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Thrust Plate Kit
  • Series
    Quadrive
  • UPC_NO
    782934023040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)