Motion
SH5115J SEAL HOUSING (CEMA)

FALK
SH5115J SEAL HOUSING (CEMA)

Speed Reducer Seal Housing - Series: Quadrive, 5115 Reducer Size, Screw Conveyor Seal Housing
Mi Item #01225800
MFR #SH5115J SEAL HOUSING (CEMA)
Price$430.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SH5115J SEAL HOUSING (CEMA)

Speed Reducer Seal Housing - Series: Quadrive, 5115 Reducer Size, Screw Conveyor Seal Housing
Mi Item #01225800
MFR #SH5115J SEAL HOUSING (CEMA)

Mfr description
SH5115J SEAL HOUSING (CEMA)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.82/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5115
  • Weight
    30.10 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934021954
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Screw Conveyor Seal Housing
  • Series
    Quadrive
  • UPC_NO
    782934021954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)