Motion
SH5207J SEAL HOUSING (CEMA)

FALK
SH5207J SEAL HOUSING (CEMA)

Speed Reducer Seal Housing - Series: Quadrive, 5207 Reducer Size, Screw Conveyor Seal Housing
Mi Item #01225804
MFR #SH5207J SEAL HOUSING (CEMA)
Price$640.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SH5207J SEAL HOUSING (CEMA)

Speed Reducer Seal Housing - Series: Quadrive, 5207 Reducer Size, Screw Conveyor Seal Housing
Mi Item #01225804
MFR #SH5207J SEAL HOUSING (CEMA)

Mfr description
SH5207J SEAL HOUSING (CEMA)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$640.59/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5207
  • Weight
    48.96 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934022135
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Screw Conveyor Seal Housing
  • Series
    Quadrive
  • UPC_NO
    782934022135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)