Motion
2905318 SEAL LIP 5107J

FALK
2905318 SEAL LIP 5107J

2905318 Oil Seal - 2.374 in Shaft Dia., 2.378 in OD
MI ITEM #01225814
MFR #2905318 SEAL LIP 5107J
Your Price$62.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2905318 SEAL LIP 5107J

2905318 Oil Seal - 2.374 in Shaft Dia., 2.378 in OD
MI ITEM #01225814
MFR #2905318 SEAL LIP 5107J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.44/each(List $78.05)

Overview

Mfr description
2905318 LS4107J LIP SEAL

Specifications

  • Outside Diameter
    2.378 in
  • Shaft Diameter
    2.374 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934404399
  • UPC_NO
    782934404399
  • Weight
    0.39 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text