Motion
PG5215J PKG GLAND SEAL ONLY

FALK
PG5215J PKG GLAND SEAL ONLY

Speed Reducer Gland Seal - Series: Quadrive, 5215 Reducer Size, Gland Seal
Mi Item #01225836
MFR #PG5215J PKG GLAND SEAL ONLY
Price$200.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
PG5215J PKG GLAND SEAL ONLY

Speed Reducer Gland Seal - Series: Quadrive, 5215 Reducer Size, Gland Seal
Mi Item #01225836
MFR #PG5215J PKG GLAND SEAL ONLY

Mfr description
PG5215J PKG GLAND SEAL ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.11/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5215
  • Weight
    2.10 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032493
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Gland Seal
  • Series
    Quadrive
  • UPC_NO
    782934032493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)