Specifications
Dimensions
- Manufacturer Reducer Size4307
- Weight11.95 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934013201
- Product TypesFastener Kit
- SeriesQuadrive
Overview
Mfr description
VB5107J-5203J/2107-2203J VERT BRTHR HS U