Specifications
Dimensions
- Manufacturer Reducer Size4415
- Weight9.45 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934019265
- Product TypesConversion Kit
- SeriesQuadrive
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)