Motion
SU-1
Spring Lock Washer, Size: #1, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01226213
MFR #SU-1
Your Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: #1, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01226213
MFR #SU-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.49/each(List $1.87)

Overview

Mfr description
SU-1 WASHER

Specifications

  • Lock Washer Type
    Spring
  • Size
    #1
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Outer Diameter
    0.245 in
  • Inner Diameter
    0.135 in
  • Thickness
    0.0060 in
  • Maximum Outside Diameter
    0.2450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought