1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
SU-3
Spring Lock Washer, Size: #8, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #
01226223
MFR #
SU-3
Your Price
$1.49
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Lock Washers
WM BERG SU-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
SU-3
Spring Lock Washer, Size: #8, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #
01226223
MFR #
SU-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1.49
/each
(List
$1.87
)
Qty
Add to Cart
Overview
Mfr description
SU-3 WASHER
Specifications
Lock Washer Type
Spring
Size
#8
Material
Stainless Steel
Finish Coating
Plain
Outer Diameter
0.322 in
Inner Diameter
0.174 in
Thickness
0.007 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data