Motion
SV-5
Spring Lock Washer, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01226247
MFR #SV-5
Your Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01226247
MFR #SV-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.70/each(List $2.12)

Overview

Mfr description
SV-5 WASHER

Specifications

  • Lock Washer Type
    Spring
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Outer Diameter
    0.855 in
  • Inner Diameter
    0.65 in
  • Thickness
    0.0100 in
  • Maximum Outside Diameter
    0.8550 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text