Motion
C6C11FB1F
General Purpose Motor - 1/3 hp, 1200 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
Mi Item #01226306
MFR #C6C11FB1F
Price$1,127.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1200 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
Mi Item #01226306
MFR #C6C11FB1F

Mfr description
110009.00,1/3HP,56,1200RPM,1PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Continuous duty cycle design allows maximum operation at the rated power. specifications 
  • Heavy-duty, rolled steel construction ensures motor durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56None
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.31 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    31.00 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Description
    General Purpose Motor, 0.33 HP, 1 Ph, 60 Hz, 115/230 V, 1200 RPM, 56 Frame, TEFC
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    55 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/3 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720347430
  • Maximum Speed
    1140 rpm
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.33 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 56
  • Spec Sheet
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Type of Bearing
    Ball Bearing
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230@60Hz
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)